Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 25:1, 56C, Washdown
Mfr # S24MPSS 25 DLR 56C 1.00
Zoro # G8977278
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 25 DLR 56C 1.00
- Zoro # G8977278
- UPC # 801245550639
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,25:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 25:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- INA Thrust Washer, Inside Dia. 0.875 In (TWC1423-HLA)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- Winsmith Gear Drives & Speed Reducers