Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 25:1,140TC
Mfr # S24MPSS 25 DLR 140TC 1.00
Zoro # G8977759
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 25 DLR 140TC 1.00
- Zoro # G8977759
- UPC # 801245551261
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,25:1,140TC |
Description
Speed Reducer,2.375 In.CD,25:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- NSK 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded (6002Z)
- ZORO SELECT 3/8" 500 psi Low Lead Brass Hose Barb (707042-06)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H503)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- Winsmith Speed Reducers