Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 20:1, 56C, Washdown
Mfr # S24MPSS 20 DLR 56C 1.50
Zoro # G8977661
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 20 DLR 56C 1.50
- Zoro # G8977661
- UPC # 801245551070
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 20:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- SPEEDAIRE Muffler, Exhaust, 3/4" NPT, 1-1/6" dia. (6F600)
- CONTINENTAL CONTITECH 3/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX530)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 4.81:1 (M164-56C-FS)
- Winsmith Gear Drives & Speed Reducers