Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 20:1, 56C, Washdown
Mfr # S24MPSS 20 DLR 56C 1.44
Zoro # G8977573
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 20 DLR 56C 1.44
- Zoro # G8977573
- UPC # 801245550981
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 20:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9120-5DZ-03T)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting (CD85E25-200-B)
- RULAND Shaft Collar, Quick Clamp, 2-5/8 In, Alum (QCL-42-A)
- FESTO Flat Cylinder EZH-1, 5/6, 5-10 (EZH-1,5/6,5-10)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 HOLLOW 56C .63)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- Winsmith Gear Drives & Speed Reducers