Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 20:1, 56C, Washdown
Mfr # S24MPSS 20 DLR 56C 1.25
Zoro # G8977427
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 20 DLR 56C 1.25
- Zoro # G8977427
- UPC # 801245550899
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 20:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- BAND-IT Valuclips, 200/300 Ss, 3/4, PK100 (C15699)
- GATES MegaCrimp Couplings (16G-16FFORX)
- NSK NSK 51201, Thrust Ball Bearing (51201)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z454)
- Winsmith Speed Reducers