Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 20:1, 56C, Washdown
Mfr # S24MPSS 20 DLR 56C 1.00
Zoro # G8977302
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 20 DLR 56C 1.00
- Zoro # G8977302
- UPC # 801245550622
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,20:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 20:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Washer, 28-0523 (28-0523)
- BESTORQ H Timing Belts (750H100)
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- Winsmith Gear Drives & Speed Reducers