Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 20:1,140TC
Mfr # S24MPSS 20 DLR 140TC 1.44
Zoro # G8978072
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 20 DLR 140TC 1.44
- Zoro # G8978072
- UPC # 801245551612
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,20:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 20:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Rod Asm Roc 56 Sp Af561D (AF561D)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- Winsmith Speed Reducers