Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1, 56C, Washdown
Mfr # S24MPSS 15 DLR 56C 1.50
Zoro # G8977698
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 56C 1.50
- Zoro # G8977698
- UPC # 801245551063
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DYNASWIVEL FITTING (DB94300)
- OETIKER Hose Clamp, Crimp, 2-Ear, 1/2 in Nom Size, Zinc-Plated Steel, 100 Pack (10100016-100)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48U09A27 (OAN747)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001 2RS (6001 2RS/C3 PRX)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- JIE DRIVES Worm Gearbox Size 63, ratio 40, NEMA140TC Input (JRWND63-40-140TC)
- Winsmith Gear Drives & Speed Reducers