Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1, 56C, Washdown
Mfr # S24MPSS 15 DLR 56C 1.44
Zoro # G8977567
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 56C 1.44
- Zoro # G8977567
- UPC # 801245550974
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth (40BS14H X 5/8)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- Winsmith Gear Drives & Speed Reducers