Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1, 56C, Washdown
Mfr # S24MPSS 15 DLR 56C 1.25
Zoro # G8977503
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 56C 1.25
- Zoro # G8977503
- UPC # 801245550882
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6788170)
- PARKER Pressure Control Valve, 1/4 NPT, 35 PSI (637B-2-1/4-2)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 5.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE18)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-18 Thread Size (PN354F)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E20XWNS, 40:1)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WORLDWIDE ELECTRIC Worldwide HdRF206-30/1-H-56C Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF206-30/1-H-56C)
- Winsmith Speed Reducers