Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1, 56C, Washdown
Mfr # S24MPSS 15 DLR 56C 1.00
Zoro # G8977293
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 56C 1.00
- Zoro # G8977293
- UPC # 801245550615
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 15:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2" Bore (UCP211-32)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S25A-2)
- FOSTER Plug, 3/8" 1/4"MPT, Brass (FP352)
- GLOBAL G2SC-100-B Two-Piece Clamping Collar (G2SC-100-B)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI31Y-56C-60:1)
- Winsmith Gear Drives & Speed Reducers