Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1,140TC
Mfr # S24MPSS 15 DLR 140TC 1.50
Zoro # G8978188
product price: $2,846.99
/ea
Free Shipping & Returns
$2,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 140TC 1.50
- Zoro # G8978188
- UPC # 801245551698
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,140TC |
Description
Speed Reducer,2.375 In.CD,15:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Oiler, 6 fl oz Capacity, Steel, 5 in Spout Length, 6 oz Reservoir Capacity (600)
- SUPCO Molded Cogged V Belt, AX55 (AX55)
- TOMPKINS Hydraulic Fitting-Steel20FJ CAP (0304-C-20)
- CARLISLE 1652-14M-40 Synchro-Cog HT Synchronous Belt (1652-14M-40)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- Winsmith Gear Drives & Speed Reducers