Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1,140TC
Mfr # S24MPSS 15 DLR 140TC 1.44
Zoro # G8978011
product price: $1,911.99
/ea
Free Shipping & Returns
$1,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 140TC 1.44
- Zoro # G8978011
- UPC # 801245551605
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 15:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed Fitting CN-1/8-PK-6 (CN-1/8-PK-6)
- TOMPKINS Hydraulic Fitting-Steel08MP-04MP HEX NIPPLE (5404-08-04)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WORLDWIDE ELECTRIC Worldwide Electric WINL37-10/1-145TC, Helical Inline Speed Reducer, 145TC Input Flange, 10:1 Ratio (WINL37-10/1-145TC)
- Winsmith Gear Drives & Speed Reducers