Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 15:1,140TC
Mfr # S24MPSS 15 DLR 140TC 1.00
Zoro # G8977731
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 15 DLR 140TC 1.00
- Zoro # G8977731
- UPC # 801245551247
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,15:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 15:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- A & I PRODUCTS Sea Foam Deep Creep (12 oz) 2.55" x2.55" x8.25" (A-B1DC14)
- DYNABRADE Bearing (56133)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E13MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- Winsmith Gear Drives & Speed Reducers