Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1, 56C, Washdown
Mfr # S24MPSS 10 DLR 56C BUSHED 1.00
Zoro # G8978249
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 56C BUSHED 1.00
- Zoro # G8978249
- UPC # 801245549978
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 56c, Washdown Duty bushed, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp, Intermediate Hand Tool (F40)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG07525-50)
- DEWALT 3/8" NPT Drain Valve (DXCM072-0035)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- WORLDWIDE ELECTRIC Worldwide Electric, Shaft Mount Reducer, Size 2, 9:1 Ratio, 1-15/16" Tapered Bore (WSMR2-9/1)
- Winsmith Gear Drives & Speed Reducers