Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1, 56C, Washdown
Mfr # S24MPSS 10 DLR 56C 1.50
Zoro # G8977670
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 56C 1.50
- Zoro # G8977670
- UPC # 801245551056
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- TOMPKINS Hydraulic Fitting-Steel16MOR-20FPX 90 (6901-16-20)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FEH1026SF)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Male Pipe, Straight (2404-06-06)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WORLDWIDE ELECTRIC Worldwide HdRF262-20/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF262-20/1-DE-56C)
- Winsmith Speed Reducers