Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1, 56C, Washdown
Mfr # S24MPSS 10 DLR 56C 1.44
Zoro # G8977381
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 56C 1.44
- Zoro # G8977381
- UPC # 801245550967
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 56c, Washdown Duty, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 2 in Bore, 6.88 to 7.13 in L Center-to-Center (023010)
- SUPER LUBE 30 lb Pail White (41030/1)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- Winsmith Speed Reducers