Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1, 56C, Washdown
Mfr # S24MPSS 10 DLR 56C 1.25
Zoro # G8977418
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 56C 1.25
- Zoro # G8977418
- UPC # 801245550875
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,56C,Washdown |
Description
Speed Reducer,2.375 In.CD,10:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355012TC)
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H0C)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- Winsmith Speed Reducers