Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1, 56C, Washdown
Mfr # S24MPSS 10 DLR 56C 1.00
Zoro # G8977241
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 56C 1.00
- Zoro # G8977241
- UPC # 801245550608
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Copper (90718)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In, Pitch: 3/8" (1DHL2)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E26MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- Winsmith Gear Drives & Speed Reducers