Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1,140TC
Mfr # S24MPSS 10 DLR 140TC 1.50
Zoro # G8978127
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 140TC 1.50
- Zoro # G8978127
- UPC # 801245551681
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 140tc, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- ORBIT HOSE MENDER BRASS 5/8"" (58372N)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric CALM50-20/1-56C Aluminum Worm Gear Reducer, 50mm, 20:1, 56C NEMA Frame (CALM50-20/1-56C)
- Winsmith Speed Reducers