Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1,140TC
Mfr # S24MPSS 10 DLR 140TC 1.44
Zoro # G8978039
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 140TC 1.44
- Zoro # G8978039
- UPC # 801245551599
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 140tc, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ59-050E)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- Winsmith Speed Reducers