Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 10:1,140TC
Mfr # S24MPSS 10 DLR 140TC 1.00
Zoro # G8977707
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 10 DLR 140TC 1.00
- Zoro # G8977707
- UPC # 801245551230
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,10:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 10:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet (N35441091)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E17MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- Winsmith Speed Reducers