Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 100:1,140TC
Mfr # S24MPSS 100 DLR 140TC 1.50
Zoro # G8978221
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 140TC 1.50
- Zoro # G8978221
- UPC # 801245572235
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,100:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 100:1 ratio, 140tc, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 66" Outside Length, 5/8" Top Width, 1 Ribs (5LK660)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- LEGACY Coupler, 3 Jaw (L2020)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- MOTOVARIO 1-1/2 in. 77.48:1 Right Angle Gear Reducer (PB063UC)
- Winsmith Speed Reducers