Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 100:1,140TC
Mfr # S24MPSS 100 DLR 140TC 1.25
Zoro # G8977950
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 140TC 1.25
- Zoro # G8977950
- UPC # 801245572174
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,100:1,140TC |
Description
Speed Reducer,2.375 In.CD,100:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Quick Exhaust Valve, 1/2 In (7982 22 22)
- DAYTON BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6L302)
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Green (IGGN05030-100-G)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E24MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- Winsmith Gear Drives & Speed Reducers