Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375"CD, 100:1,140TC
Mfr # S24MPSS 100 DLR 140TC 1.00
Zoro # G8977801
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 140TC 1.00
- Zoro # G8977801
- UPC # 801245572082
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375"CD,100:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 100:1 ratio, 140tc, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- GROZ Filter/Regulator, 1/4inNPT, 20 cfm, 145 psi (FRC139134-S)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.25)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- Winsmith Gear Drives & Speed Reducers