Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 7.5:1, 56C, Washdown
Mfr # S24MPSS 7.5 DLR 56C BUSHED 1.44
Zoro # G8978483
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 56C BUSHED 1.44
- Zoro # G8978483
- UPC # 801245572396
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 7.5:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- MI-T-M Oil Nozzle, 2.75 90Deg B (18-0361)
- GAST Vacuum Ejector, Single Unit, 40 to 80PSI (VG-260-00-00)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN80)
- Winsmith Gear Drives & Speed Reducers