Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 7.5:1, 56C, Washdown
Mfr # S24MPSS 7.5 DLR 56C BUSHED 1.25
Zoro # G8978407
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 56C BUSHED 1.25
- Zoro # G8978407
- UPC # 801245572365
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 7.5:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3514)
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI (280383)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- BROAN Motor (97010736)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- Winsmith Gear Drives & Speed Reducers