Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 7.5:1, 56C, Washdown
Mfr # S24MPSS 7.5 DLR 56C BUSHED 1.00
Zoro # G8978328
Free Shipping & Returns
$2,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 56C BUSHED 1.00
- Zoro # G8978328
- UPC # 801245571795
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",7.5:1,56C,Washdown |
Description
Speed Reducer,2.375 In.,7.5:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B75 (51EU29)
- SYNFLEX Thermoplastic Hydraulic Hose (3TR7-05-10)
- CONTINENTAL CONTITECH B55 Wrapped V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (B55)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .94)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z455)
- Winsmith Gear Drives & Speed Reducers