Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 7.5:1, 56C, Washdown
Mfr # S24MPSS 7.5 DLR 56C 1.25
Zoro # G8977372
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 56C 1.25
- Zoro # G8977372
- UPC # 801245571948
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Shuttle Valve, 1/8 in NPT (SV10-C)
- CONGRESS 5/8 in Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.5 in OD (VP350X062KW)
- VIAIR Portable Compressor Kit, 85P Compressor W (84)
- MARATHON MOTORS Pump Mtr, Split Ph, 3/4hp, 1725,115/230, 48Y (5KH37PNA479X)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- JIE DRIVES Worm Gearbox Size 40, ratio 60, NEMA56C Input (JRWND40-60-56C)
- Winsmith Gear Drives & Speed Reducers