Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 7.5:1, 56C, Washdown
Mfr # S24MPSS 7.5 DLR 56C 1.00
Zoro # G8977269
product price: $1,979.99
/ea
Free Shipping & Returns
$1,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 7.5 DLR 56C 1.00
- Zoro # G8977269
- UPC # 801245571856
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 7.5:1 ratio, 56c, Washdown Duty, 1.00" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth (35B30)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Jic, Straight (2403-06-04)
- DODGE INS-VSC-104S(RESALE), 1.25" Bore Dia. (389934)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 10:1, 56C (U30 10 HOLLOW 56C 1.88)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 40:1 Ratio (WINL67-40/1-145TC)
- Winsmith Gear Drives & Speed Reducers