Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 100:1, 56C, Washdown
Mfr # S24MPSS 100 DLR 56C 1.50
Zoro # G8977768
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 56C 1.50
- Zoro # G8977768
- UPC # 801245572020
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",100:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.375" Center Distance, 100:1 ratio, 56c, Washdown Duty, 1.50" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX90 Gold-Ribbon Cog-Belt (BX90)
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- GATES Truflex V-Belts, 3L350 (3L350)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- WINSMITH Speed Reducer, 2.63"CD, 10:1,140TC (U26 10 HOLLOW 140TC 1.50)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- Winsmith Gear Drives & Speed Reducers