Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 100:1, 56C, Washdown
Mfr # S24MPSS 100 DLR 56C 1.44
Zoro # G8977558
product price: $2,501.99
/ea
Free Shipping & Returns
$2,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 56C 1.44
- Zoro # G8977558
- UPC # 801245571993
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",100:1,56C,Washdown |
Description
Speed Reducer,2.375 In.,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (AUT 2E45)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (35-1NP OSL)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182TC Frame, 3450 Nameplate RPM (VL3606T)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E17MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.50)
- WORLDWIDE ELECTRIC Worldwide HdRF262-20/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF262-20/1-DE-56C)
- Winsmith Gear Drives & Speed Reducers