Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 100:1, 56C, Washdown
Mfr # S24MPSS 100 DLR 56C 1.25
Zoro # G8977442
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 56C 1.25
- Zoro # G8977442
- UPC # 801245571962
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",100:1,56C,Washdown |
Description
Speed Reducer,2.375 In.,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- Winsmith Gear Drives & Speed Reducers