Shop All Speed Reducers
Winsmith
Speed Reducer, 2.375", 100:1, 56C, Washdown
Mfr # S24MPSS 100 DLR 56C 1.00
Zoro # G8977348
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S24MPSS 100 DLR 56C 1.00
- Zoro # G8977348
- UPC # 801245571870
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.375",100:1,56C,Washdown |
Description
Speed Reducer,2.375 In.,100:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Needle Brgs, #NA4904 (NA4904)
- LOVEJOY U Joint, 1/2 In (D-6B)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 25:1,140TC, Washdown (M18 25 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-R-56C)
- Winsmith Speed Reducers