Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 80:1, 56C, Washdown
Mfr # S20MPSS 80 DLR 56C BUSHED 1.44
Zoro # G8977208
product price: $1,943.99
/ea
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 80 DLR 56C BUSHED 1.44
- Zoro # G8977208
- UPC # 801245570958
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 80:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mandrel (93532)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- BANJO Manifold Flow Meter 3" (MFM300)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- Winsmith Gear Drives & Speed Reducers