Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 80:1, 56C, Washdown
Mfr # S20MPSS 80 DLR 56C BUSHED 1.25
Zoro # G8977232
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 80 DLR 56C BUSHED 1.25
- Zoro # G8977232
- UPC # 801245570927
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,80:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,80:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO (B1SO0049960)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- BROAN Motor (99080199)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 R 140TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 140TC, 60:1 (E35MWNS, 60:1, 140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- Winsmith Gear Drives & Speed Reducers