Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 80:1, 56C, Washdown
Mfr # S20MPSS 80 DLR 56C BUSHED 1.19
Zoro # G8977040
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 80 DLR 56C BUSHED 1.19
- Zoro # G8977040
- UPC # 801245570866
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,80:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 80:1 ratio, 56c, Washdown Duty bushed, 1.19" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- RULAND Clamp Bellows Cplg, Bores 19x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-11-A)
- D&D 2650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2650)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- Winsmith Speed Reducers