Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 7.5:1, 56C, Washdown
Mfr # S20MPSS 7.5 DLR 56C BUSHED 1.44
Zoro # G8977147
Free Shipping & Returns
$2,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 7.5 DLR 56C BUSHED 1.44
- Zoro # G8977147
- UPC # 801245570941
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,7.5:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,7.5:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., PK12 (PC-230B)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E24MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- Winsmith Speed Reducers