Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 7.5:1, 56C, Washdown
Mfr # S20MPSS 7.5 DLR 56C BUSHED 1.19
Zoro # G8977129
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 7.5 DLR 56C BUSHED 1.19
- Zoro # G8977129
- UPC # 801245570859
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,7.5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 7.5:1 ratio, 56c, Washdown Duty bushed, 1.19" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX70 TAPER-LOCK FLG ASSY 1610 (PX70 TAPER-LOCK FLG ASSY 1610)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-3)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- CHAR-LYNN 2000 Series: Seal Kit for 1 1/4 in. Shafts (253002)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E20MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP15)
- Winsmith Gear Drives & Speed Reducers