Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 7.5:1,140TC
Mfr # S20MPSS 7.5 DLR 140TC 1.00
Zoro # G8976383
Free Shipping & Returns
$1,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 7.5 DLR 140TC 1.00
- Zoro # G8976383
- UPC # 801245570392
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,7.5:1,140TC |
Description
Speed Reducer,2.00 In.CD,7.5:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6308A3N)
- MTD Belt 3/8 X 26.680 (954-04014)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- SLIP PLATE Graphite Dry Film Lubricant, 1 Gal. (SLIP3-4X1G)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 100:1 (E35MWNS, 100:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1, 56C (U30 15 HOLLOW 56C 1.94)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- JIE DRIVES Worm Gearbox Size 90, ratio 25, NEMA180TC Input (JRWND90-25-180TC)
- Winsmith Gear Drives & Speed Reducers