Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 60:1, 56C, Washdown
Mfr # S20MPSS 60 DLR 56C BUSHED 1.44
Zoro # G8977153
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 60 DLR 56C BUSHED 1.44
- Zoro # G8977153
- UPC # 801245546717
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,60:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,60:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (A80/4L820)
- CENTURY Oil Burner Motor, 1/3 HP, 1725,115 V, 48N (OL2034)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- GATES Tri-Power PowerBand Belts, 4/BX65 (4/BX65)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- Winsmith Speed Reducers