Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 60:1, 56C, Washdown
Mfr # S20MPSS 60 DLR 56C BUSHED 1.25
Zoro # G8977138
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 60 DLR 56C BUSHED 1.25
- Zoro # G8977138
- UPC # 801245546625
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,60:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 60:1 ratio, 56c, Washdown Duty bushed, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 425mm PL, T85 (425-5M-15)
- GATES Tri-Power Belts, BX48 (BX48)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- JIE DRIVES Worm Gearbox Size 130, ratio 80, NEMA180TC Input (JRWND130-80-180TC)
- Winsmith Speed Reducers