Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 60:1, 56C
Mfr # U20 60 L 56C
Zoro # G8984013
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # U20 60 L 56C
- Zoro # G8984013
- UPC # 801245774868
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 8.19" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Drive Left Solid Output Shaft, 60:1 Ratio, 56C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX465)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 2RS PRX)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- FAFNIR Single Row Angular Contact Ball Bearing, #7203W (7203W)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- WINSMITH Speed Reducer, 1.75", 60:1, 56C, Washdown (M18 60 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 2.63"CD, 60:1, 56C (U26 60 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E17MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP05)
- Winsmith Speed Reducers