Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 60:1,140TC
Mfr # U20 60 HOLLOW 140TC 1.00
Zoro # G8983657
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Bore Dia. 1"
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # U20 60 HOLLOW 140TC 1.00
- Zoro # G8983657
- UPC # 801245774547
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 8.19" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 60:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.00 In.CD,60:1,140TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=38, D=42, Thermoplastic (K0446.4238)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932655Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- WINSMITH Speed Reducer, 1.75", 20:1, 56C, Washdown (M18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, 3.00", 30:1, 56C, Washdown (M30 30 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E30XWNS, 20:1)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 1.33"CD, 30:1, 56C, Washdown (M13 30 R 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 HOLLOW 56C 1.88)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- Winsmith Speed Reducers