Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 5:1, 56C, Washdown
Mfr # S20MPSS 5 DLR 56C BUSHED 1.44
Zoro # G8977162
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 5 DLR 56C BUSHED 1.44
- Zoro # G8977162
- UPC # 801245546632
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,5:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 5:1 ratio, 56c, Washdown Duty bushed, 1.44" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86804)
- CAMPBELL FITTINGS 3" Triple U-Bolt Clamp (IC-12)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, SS (1L683)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 15:1 (E13MWNS, 15:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP32)
- Winsmith Gear Drives & Speed Reducers