Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 5:1,140TC
Mfr # S20MPSS 5 DLR 140TC 1.00
Zoro # G8976368
product price: $1,943.99
/ea
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 5 DLR 140TC 1.00
- Zoro # G8976368
- UPC # 801245547448
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,5:1,140TC |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 5:1 ratio, 140tc, 1" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-1/2-D-MIDI-24 (HEE-1/2-D-MIDI-24)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 2 HP, 230/460 V (145THFR5329)
- SKF SKF-6201 2Z/C3, Single Row Ball Brgs, 6201 2ZC3 (6201 2Z/C3)
- GATES MegaCrimp Couplings (8G-8MP)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI40Y-56C-100:1)
- Winsmith Gear Drives & Speed Reducers