Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 50:1, 56C, Washdown
Mfr # S20MPSS 50 DLR 56C BUSHED 1.44
Zoro # G8977199
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 50 DLR 56C BUSHED 1.44
- Zoro # G8977199
- UPC # 801245546700
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,50:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSR01.00)
- YELLOW JACKET Quick Coupler (19110)
- REELCRAFT Spacing Washer (300034)
- ZORO SELECT V-Belt Sheave, 2.5 lb, Cast Iron (AK61H)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 20:1, 56C (U30 20 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F718-10-B7-G)
- Winsmith Speed Reducers