Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 50:1, 56C, Washdown
Mfr # S20MPSS 50 DLR 56C 1.44
Zoro # G8976298
Free Shipping & Returns
$2,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsmith
- MFR # S20MPSS 50 DLR 56C 1.44
- Zoro # G8976298
- UPC # 801245547332
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,50:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MJ (2403-08-06)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 30 tons, 2-7/16" Stroke (10306)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.33"CD, 05:1, 56C (U13 05 R 56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E20XWNS, 30:1)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- Winsmith Gear Drives & Speed Reducers