Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 50:1, 56C, Washdown
Mfr # S20MPSS 50 DLR 56C 1.25
Zoro # G8976191
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 50 DLR 56C 1.25
- Zoro # G8976191
- UPC # 801245547240
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,50:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 50:1 ratio, 56c, Washdown Duty, 1.25" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- DYNABRADE Pad Clips, Vinyl, 2-3/4" W x 11" L (57512)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- D&D Timing Belt, 8M, 30 x 840mm PL, T105 (840-8M-30)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E30MWNS, 30;1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF325-50/1-H-56C)
- Winsmith Gear Drives & Speed Reducers