Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 40:1, 56C, Washdown
Mfr # S20MPSS 40 DLR 56C BUSHED 1.44
Zoro # G8977180
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsmith
- MFR # S20MPSS 40 DLR 56C BUSHED 1.44
- Zoro # G8977180
- UPC # 801245546694
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,40:1,56C,Washdown |
Description
Speed Reducer,2.00 In.CD,40:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-M5 (UC-M5)
- CP CHICAGO PNEUMATIC NEEDLE DRIVER (8950250445)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 45 (6802-04-06)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56)
- Winsmith Gear Drives & Speed Reducers